Motion
1070WA HUB #2 TL 3020

FALK
1070WA HUB #2 TL 3020

0351283 Tire Coupling Hub - WA Series, 1070 Size Code, Taper Lock Bushed
MI ITEM #01185698
MFR #1070WA HUB #2 TL 3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070WA HUB #2 TL 3020

0351283 Tire Coupling Hub - WA Series, 1070 Size Code, Taper Lock Bushed
MI ITEM #01185698
MFR #1070WA HUB #2 TL 3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    5-1/4 in
  • Coupling Size Code
    1070
  • Hub Outside Diameter  
    9.5400 in
  • Length Through Bore  
    2.12 in
  • Weight
    27.18 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351283
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934001024

Overview

Mfr description
1070WA HUB #2 TL 3020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought