Motion
GRADE HVV
Pipe Thread Sealant - 250 ml, Bottle, Brown Color
Mi Item #01185851
MFR #GRADE HVV
Price$202.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Bottle, Brown Color
Mi Item #01185851
MFR #GRADE HVV

Mfr description
234479 57141 571 THRDSLNT 250 ML BO
  • A medium strength thread and pipe sealant designed for locking and sealing against corrosive products
  • Shows excellent strength after long exposures to many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.80/each

Specifications

Dimensions

  • Container Size
    283.5 g, 10 oz
  • Package Size
    250 ml
  • Weight
    0.70 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Door and Siding, Windows
  • Base Material
    Polyurethane
  • Base Type
    Polyurethane
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Polyurethane
  • Color
    Brown
  • Container Capacity
    10 fl oz;295.7 mL
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    571
  • Standards Met
    CARB
  • Strength
    High
  • Type
    Polyurethane Sealant
  • UPC_NO
    079340571419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)