Motion
1090WA HUB #1 RSB

FALK
1090WA HUB #1 RSB

0351273 Tire Coupling Hub - WA Series, 1090 Size Code, Rough Stock
Mi Item #01185865
MFR #1090WA HUB #1 RSB
Price$1,855.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090WA HUB #1 RSB

0351273 Tire Coupling Hub - WA Series, 1090 Size Code, Rough Stock
Mi Item #01185865
MFR #1090WA HUB #1 RSB

Mfr description
1090WA HUB #1 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,855.20/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7-1/4 in
  • Coupling Size Code
    1090
  • Hub Outside Diameter  
    12.2200 in
  • Length Through Bore  
    2.62 in
  • Weight
    82.44 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351273
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934000928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)