Motion
1090WA HUB #2 TL 3020

FALK
1090WA HUB #2 TL 3020

0351285 Tire Coupling Hub - WA Series, 1090 Size Code, Taper Lock Bushed
MI ITEM #01185869
MFR #1090WA HUB #2 TL 3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090WA HUB #2 TL 3020

0351285 Tire Coupling Hub - WA Series, 1090 Size Code, Taper Lock Bushed
MI ITEM #01185869
MFR #1090WA HUB #2 TL 3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1090WA HUB #2 TL 3020

Specifications

  • Series
    WA
  • Coupling Size Code
    1090
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Taper Lock Bushed
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Bolt Circle Diameter
    7-1/4 in
  • Manufacturer Catalog Number
    0351285
  • UPC_NO
    782934001048
  • Weight
    65.16 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text