Motion
1100WA HUB #3 TL 3535

FALK
1100WA HUB #3 TL 3535

0351298 Tire Coupling Hub - WA Series, 1100 Size Code, Taper Lock Bushed
Mi Item #01185889
MFR #1100WA HUB #3 TL 3535
Price$7,711.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100WA HUB #3 TL 3535

0351298 Tire Coupling Hub - WA Series, 1100 Size Code, Taper Lock Bushed
Mi Item #01185889
MFR #1100WA HUB #3 TL 3535

Mfr description
1100WA HUB #3 TL 3535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,711.88/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8-7/8 in
  • Coupling Size Code
    1100
  • Hub Outside Diameter  
    14.0400 in
  • Length Through Bore  
    3.56 in
  • Weight
    122.76 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351298
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934001161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)