Motion
1110WA HUB #1 RSB

FALK
1110WA HUB #1 RSB

0351275 Tire Coupling Hub - WA Series, 1110 Size Code, Rough Stock
Mi Item #01185894
MFR #1110WA HUB #1 RSB
Price$6,760.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110WA HUB #1 RSB

0351275 Tire Coupling Hub - WA Series, 1110 Size Code, Rough Stock
Mi Item #01185894
MFR #1110WA HUB #1 RSB

Mfr description
1110WA HUB #1 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,760.87/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8-7/8 in
  • Coupling Size Code
    1110
  • Hub Outside Diameter  
    15.4600 in
  • Length Through Bore  
    4.12 in
  • Weight
    166.40 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351275
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934000942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)