Motion
1130WA HUB #1 RSB

FALK
1130WA HUB #1 RSB

0351277 Tire Coupling Hub - WA Series, 1130 Size Code, Rough Stock
MI ITEM #01185923
MFR #1130WA HUB #1 RSB
List Price$8,104.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130WA HUB #1 RSB

0351277 Tire Coupling Hub - WA Series, 1130 Size Code, Rough Stock
MI ITEM #01185923
MFR #1130WA HUB #1 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,104.90/each for your price

Overview

Mfr description
1130WA HUB #1 RSB

Specifications

  • Series
    WA
  • Coupling Size Code
    1130
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Rough Stock
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Bolt Circle Diameter
    9 in
  • Manufacturer Catalog Number
    0351277
  • UPC_NO
    782934000966
  • Weight
    222.40 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text