Motion
1030WA FLEX ELEMENT ASSY

FALK
1030WA FLEX ELEMENT ASSY

Tire Coupling Tire or Flexible Element - WA Series, 1030 Coupling Size, Rubber Element Material
MI ITEM #01185980
MFR #1030WA FLEX ELEMENT ASSY
Price$1,084.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030WA FLEX ELEMENT ASSY

Tire Coupling Tire or Flexible Element - WA Series, 1030 Coupling Size, Rubber Element Material
MI ITEM #01185980
MFR #1030WA FLEX ELEMENT ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,084.13/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Weight
    2.66 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Manufacturer Catalog Number
    0711195
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    WA
  • UPC_NO
    782934010798

Overview

Mfr description
1030WA FLEX ELEMENT ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought