Motion
1070WA FLEX ELEMENT ONLY

FALK
1070WA FLEX ELEMENT ONLY

Tire Coupling Tire or Flexible Element - WA Series, 1070 Coupling Size, Rubber Element Material
Mi Item #01186059
MFR #1070WA FLEX ELEMENT ONLY
Price$1,749.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070WA FLEX ELEMENT ONLY

Tire Coupling Tire or Flexible Element - WA Series, 1070 Coupling Size, Rubber Element Material
Mi Item #01186059
MFR #1070WA FLEX ELEMENT ONLY

Mfr description
1070WA FLEX ELEMENT ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,749.87/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Weight
    2.28 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Manufacturer Catalog Number
    0325601
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    WA
  • UPC_NO
    782934008115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)