Motion
1070WA CLAMP RING FSTNR SET

FALK
1070WA CLAMP RING FSTNR SET

Tire Coupling Clamp Ring - Coupling Size: 1070, WA Series, Steel
MI ITEM #01186148
MFR #1070WA CLAMP RING FSTNR SET
Your Price$182.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070WA CLAMP RING FSTNR SET

Tire Coupling Clamp Ring - Coupling Size: 1070, WA Series, Steel
MI ITEM #01186148
MFR #1070WA CLAMP RING FSTNR SET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$182.67/each(List $210.08)

Overview

Mfr description
1070WA CLAMP RING FSTNR SET

Specifications

  • Coupling Size Code
    1070
  • Material
    Steel
  • Series
    WA
  • Manufacturer Catalog Number
    0712678
  • Weight
    0.73 lbs
  • Product Type
    Tire Coupling Clamp Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text