Motion
1110-1120WA CLAMP RING FSTNR SET

FALK
1110-1120WA CLAMP RING FSTNR SET

Tire Coupling Clamp Ring - Coupling Size: 1110, WA Series, Steel
MI ITEM #01186174
MFR #1110-1120WA CLAMP RING FSTNR SET
Price$1,007.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110-1120WA CLAMP RING FSTNR SET

Tire Coupling Clamp Ring - Coupling Size: 1110, WA Series, Steel
MI ITEM #01186174
MFR #1110-1120WA CLAMP RING FSTNR SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,007.41/each

Specifications

Dimensions

  • Coupling Size Code
    1110
  • Weight
    3.29 lbs

Details

  • Manufacturer Catalog Number
    0712682
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934011139
  • Material
    Steel
  • Product Type
    Tire Coupling Clamp Rings
  • Series
    WA

Overview

Mfr description
1110-1120WA CLAMP RING FSTNR SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought