Motion
1160WA CLAMP RING FSTNR SET

FALK
1160WA CLAMP RING FSTNR SET

Tire Coupling Clamp Ring - Coupling Size: 1160, WA Series, Steel
Mi Item #01186211
MFR #1160WA CLAMP RING FSTNR SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160WA CLAMP RING FSTNR SET

Tire Coupling Clamp Ring - Coupling Size: 1160, WA Series, Steel
Mi Item #01186211
MFR #1160WA CLAMP RING FSTNR SET

Mfr description
1160WA CLAMP RING FSTNR SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1160
  • Weight
    13.00 lbs

Details

  • Manufacturer Catalog Number
    0712686
  • Material
    Steel
  • Product Type
    Tire Coupling Clamp Rings
  • Series
    WA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)