Motion
1020WA CLAMP RING

FALK
1020WA CLAMP RING

Tire Coupling Clamp Ring - Coupling Size: 1020, WA Series, Steel
MI ITEM #01186218
MFR #1020WA CLAMP RING
Your Price$87.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020WA CLAMP RING

Tire Coupling Clamp Ring - Coupling Size: 1020, WA Series, Steel
MI ITEM #01186218
MFR #1020WA CLAMP RING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.70/each(List $100.85)

Overview

Mfr description
1020WA CLAMP RING

Specifications

  • Coupling Size Code
    1020
  • Material
    Steel
  • Series
    WA
  • Manufacturer Upc Number
    782934008146
  • Manufacturer Catalog Number
    0328952
  • Manufacturer Product Page
  • Weight
    1.55 lbs
  • Product Type
    Tire Coupling Clamp Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought