Motion
1110WA CLAMP RING

FALK
1110WA CLAMP RING

Tire Coupling Clamp Ring - Coupling Size: 1110, WA Series, Steel
MI ITEM #01186281
MFR #1110WA CLAMP RING
Price$2,121.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110WA CLAMP RING

Tire Coupling Clamp Ring - Coupling Size: 1110, WA Series, Steel
MI ITEM #01186281
MFR #1110WA CLAMP RING

Mfr description
1110WA CLAMP RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,121.78/each

Specifications

Dimensions

  • Coupling Size Code
    1110
  • Weight
    32.40 lbs

Details

  • Manufacturer Catalog Number
    0330046
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934008306
  • Material
    Steel
  • Product Type
    Tire Coupling Clamp Rings
  • Series
    WA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)