Motion
1150WA CLAMP RING

FALK
1150WA CLAMP RING

Tire Coupling Clamp Ring - Coupling Size: 1150, WA Series, Steel
Mi Item #01186307
MFR #1150WA CLAMP RING
Price$6,959.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1150WA CLAMP RING

Tire Coupling Clamp Ring - Coupling Size: 1150, WA Series, Steel
Mi Item #01186307
MFR #1150WA CLAMP RING

Mfr description
1150WA CLAMP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,959.71/each

Specifications

Dimensions

  • Coupling Size Code
    1150
  • Weight
    88.20 lbs

Details

  • Manufacturer Catalog Number
    0330483
  • Material
    Steel
  • Product Type
    Tire Coupling Clamp Rings
  • Series
    WA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)