Motion
1060WA HUB #6 LONG RSB

FALK
1060WA HUB #6 LONG RSB

0351306 Tire Coupling Hub - WA Series, 1060 Size Code, Rough Stock
MI ITEM #01186378
MFR #1060WA HUB #6 LONG RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060WA HUB #6 LONG RSB

0351306 Tire Coupling Hub - WA Series, 1060 Size Code, Rough Stock
MI ITEM #01186378
MFR #1060WA HUB #6 LONG RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1060WA HUB #6 LONG RSB

Specifications

  • Series
    WA
  • Coupling Size Code
    1060
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Rough Stock
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Bolt Circle Diameter
    4-7/8 in
  • Manufacturer Catalog Number
    0351306
  • Weight
    55.80 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text