Motion
1080WA HUB #6 LONG RSB

FALK
1080WA HUB #6 LONG RSB

0351308 Tire Coupling Hub - WA Series, 1080 Size Code, Rough Stock
MI ITEM #01186407
MFR #1080WA HUB #6 LONG RSB
Price$5,818.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080WA HUB #6 LONG RSB

0351308 Tire Coupling Hub - WA Series, 1080 Size Code, Rough Stock
MI ITEM #01186407
MFR #1080WA HUB #6 LONG RSB

Mfr description
1080WA HUB #6 LONG RSB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,818.49/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6 in
  • Coupling Size Code
    1080
  • Hub Outside Diameter  
    10.8600 in
  • Length Through Bore  
    4-1/2 in
  • Weight
    96.48 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351308
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934008849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)