Motion
1110WA HUB #6 LONG RSB

FALK
1110WA HUB #6 LONG RSB

0351311 Tire Coupling Hub - WA Series, 1110 Size Code, Rough Stock
Mi Item #01186451
MFR #1110WA HUB #6 LONG RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110WA HUB #6 LONG RSB

0351311 Tire Coupling Hub - WA Series, 1110 Size Code, Rough Stock
Mi Item #01186451
MFR #1110WA HUB #6 LONG RSB

Mfr description
1110WA HUB #6 LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    8-7/8 in
  • Coupling Size Code
    1110
  • Hub Outside Diameter  
    15.4600 in
  • Length Through Bore  
    5.76 in
  • Weight
    222.40 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351311
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)