Motion
3F-4F COVER FSTNR SET

FALK
3F-4F COVER FSTNR SET

Grid Coupling Component - 3F, 4f Coupling Size Code
MI ITEM #01186558
MFR #3F-4F COVER FSTNR SET
Price$215.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
3F-4F COVER FSTNR SET

Grid Coupling Component - 3F, 4f Coupling Size Code
MI ITEM #01186558
MFR #3F-4F COVER FSTNR SET

Mfr description
3F-4F COVER FSTNR SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.05/each

Specifications

Dimensions

  • Coupling Size Code
    3F, 4f
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    0.08 lbs

Details

  • Compatible Part Number
    3F, 4F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934010996
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934010996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)