Motion
5F-7F COVER FSTNR SET

FALK
5F-7F COVER FSTNR SET

Grid Coupling Component - Cover Fastner Set, 5F, 7F Coupling Size Code
MI ITEM #01186569
MFR #5F-7F COVER FSTNR SET
Price$349.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5F-7F COVER FSTNR SET

Grid Coupling Component - Cover Fastner Set, 5F, 7F Coupling Size Code
MI ITEM #01186569
MFR #5F-7F COVER FSTNR SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.90/each

Specifications

Dimensions

  • Coupling Size Code
    5F, 7F
  • Weight
    0.12 lbs

Details

  • Compatible Part Number
    5F, 7F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934011009
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934011009

Overview

Mfr description
5F-7F COVER FSTNR SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought