Specifications
Dimensions
- Coupling Size Code8F, 9F
- Weight0.20 lbs
Details
- Compatible Part Number8F, 9F
- Manufacturer Product Page
- Manufacturer Upc Number782934011016
- Product TypeGrid Coupling Components
- UPC_NO782934011016
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)