Motion
10F-13F COVER FSTNR SET

FALK
10F-13F COVER FSTNR SET

Grid Coupling Component - Cover Fastner Set, 10F, 13F Coupling Size Code
MI ITEM #01186591
MFR #10F-13F COVER FSTNR SET
Price$430.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10F-13F COVER FSTNR SET

Grid Coupling Component - Cover Fastner Set, 10F, 13F Coupling Size Code
MI ITEM #01186591
MFR #10F-13F COVER FSTNR SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$430.08/each

Specifications

Dimensions

  • Coupling Size Code
    10F, 13F
  • Weight
    0.26 lbs

Details

  • Compatible Part Number
    10F, 13F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934011023
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934011023

Overview

Mfr description
10F-13F COVER FSTNR SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought