Specifications
Dimensions
- Coupling Size Code15F, 16F
- Weight0.90 lbs
Details
- Compatible Part Number15F, 16F
- Manufacturer Product Page
- Manufacturer Upc Number782934011047
- Product TypeGrid Coupling Components
- UPC_NO782934011047
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)