Specifications
Dimensions
- Coupling Size Code18F
- Weight2.58 lbs
Details
- Compatible Part Number18F
- Manufacturer Product Page
- Manufacturer Upc Number782934011054
- Product TypeGrid Coupling Components
- UPC_NO782934011054
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)