Motion
PTG50XPS
Tachometer -
MI ITEM #01186795
MFR #PTG50XPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer -
MI ITEM #01186795
MFR #PTG50XPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tachometer Depth
    3-1/4 in
  • Weight
    8 lbs

Details

  • Maximum Contact RPM
    5000 rpm
  • Product Types
    Tachometer
  • Tachometer Type
    Flange Mount

Overview

Mfr description
PTG50XPS XPII 50VDC TACH GEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought