Motion
B21H71
Speed Reducer Horizontal Base - 921 Reducer Size
MI ITEM #01187102
MFR #B21H71
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Horizontal Base - 921 Reducer Size
MI ITEM #01187102
MFR #B21H71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    921
  • Weight
    6.00 lbs

Details

  • Base Type
    Horizontal Base
  • Includes
    Hardware
  • Mounting Type
    Bottom

Overview

Mfr description
B21H71 BASE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought