Motion
B21V81
Speed Reducer Vertical Base - 921 Reducer Size
Mi Item #01187110
MFR #B21V81
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Vertical Base - 921 Reducer Size
Mi Item #01187110
MFR #B21V81

Mfr description
B21V81 BASE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    921
  • Weight
    4.00 lbs

Details

  • Base Type
    Vertical Base
  • Includes
    Hardware
  • Mounting Type
    Bottom or Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)