Specifications
Dimensions
- Center Distance3.2500 in
- Housing Dimensions8.92 x 7-1/4 x 9.38 in
- Housing Height9.38 in
- Housing Length9.38 in
- Housing Width7.25 in
- Input Size1.1250 in
- Manufacturer Reducer Size932
- Maximum Output RPM117.000 @ 1750 rpm input
- Maximum Output Torque2241 in-lbs
- NEMA / IEC Frame Size180TC
- Output Size1.3750 in
- Ratio15:1
- Weight97.00 lbs
Details
- Housing MaterialCast Iron
- IncludesKlubersynth UHI-6-460 Synthetic Oil
- Input TypeC-Face Quill
- Max Input Horsepower4.660 hp @ 1750 rpm
- Mounting TypeBasic Gear Reducer Drive
- Output DirectionLeft Hand
- Output TypeSolid
- Overhung Load Capacity1500 lb
- ReductionSingle
- UPC_NO781568182901
Overview
Mfr description
GF1532CG 15:1 GEAR REDUCER