Motion
GF5032AG
Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #01187381
MFR #GF5032AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #01187381
MFR #GF5032AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF5032AG 50:1 GEAR REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    50:1
  • Max Input Horsepower
    1.830 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    2366 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1500 lb
  • Housing Dimensions
    8.92 x 7-1/4 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    9.38 in
  • Housing Width
    7.25 in
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Manufacturer Reducer Size
    932
  • Mounting Type
    Basic Gear Reducer Drive
  • UPC_NO
    781568183212
  • Weight
    87.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text