Motion
GSF1018BA
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.8800 in Input Size, Right Hand Output, 140TC Frame
Mi Item #01187415
MFR #GSF1018BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.8800 in Input Size, Right Hand Output, 140TC Frame
Mi Item #01187415
MFR #GSF1018BA

Mfr description
GSF1018BA 10:1 GEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Housing Dimensions
    4-1/4 x 4.38 x 6.01 in
  • Housing Height
    6.01 in
  • Housing Length
    6.01 in
  • Housing Width
    4.38 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    175
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    396 in-lbs
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    0.7500 in
  • Ratio
    10:1
  • Weight
    23.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    1.220 hp @ 1750 rpm
  • Mounting Type
    Base Mounted Integral Feet
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    460 lb
  • Reduction
    Single
  • UPC_NO
    781568183304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)