Motion
GSF1530BA
Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill, 0.8800 in Input Size, Right Hand Output, 140TC Frame
Mi Item #01187464
MFR #GSF1530BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill, 0.8800 in Input Size, Right Hand Output, 140TC Frame
Mi Item #01187464
MFR #GSF1530BA

Mfr description
GSF1530BA 15:1 GEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Housing Dimensions
    7 x 6-1/4 x 9.01 in
  • Housing Height
    9.01 in
  • Housing Length
    9.01 in
  • Housing Width
    6.25 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    300
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    1544 in-lbs
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.2500 in
  • Ratio
    15:1
  • Weight
    57.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    3.250 hp @ 1750 rpm
  • Mounting Type
    Base Mounted Integral Feet
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1575 lb
  • Reduction
    Single
  • UPC_NO
    781568183458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)