Specifications
Dimensions
- Center Distance1.7500 in
- Housing Dimensions4-1/4 x 4.38 x 6.01 in
- Housing Height6.01 in
- Housing Length6.01 in
- Housing Width4.38 in
- Input Size0.6250 in
- Manufacturer Reducer Size175
- Maximum Output RPM88.000 @ 1750 rpm input
- Maximum Output Torque419 in-lbs
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio20:1
- Weight23.00 lbs
Details
- Housing MaterialCast Iron
- IncludesKlubersynth UHI-6-460 Synthetic Oil
- Input TypeC-Face Quill
- Max Input Horsepower0.680 hp @ 1750 rpm
- Mounting TypeBase Mounted Integral Feet
- Output DirectionRight Hand
- Output TypeSolid
- Overhung Load Capacity460 lb
- ReductionSingle
- UPC_NO781568183496
Overview
Mfr description
GSF2018AA 20:1 GEAR REDUCER