Motion
GSF3013AA
Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6300 in Input Size, Right Hand Output, 56C Frame
MI ITEM #01187563
MFR #GSF3013AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6300 in Input Size, Right Hand Output, 56C Frame
MI ITEM #01187563
MFR #GSF3013AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GSF3013AA 30:1 GEAR REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    0.240 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    214 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    280 lb
  • Housing Dimensions
    4-1/4 x 4.38 x 5.21 in
  • Housing Height
    5.21 in
  • Housing Length
    5.21 in
  • Housing Width
    4.38 in
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Manufacturer Reducer Size
    133
  • Mounting Type
    Base Mounted Integral Feet
  • UPC_NO
    781568183670
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text