Motion
GSF3035BA
Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.50 in Center Distance, C-Face Quill, 0.8800 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01187577
MFR #GSF3035BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.50 in Center Distance, C-Face Quill, 0.8800 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01187577
MFR #GSF3035BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GSF3035BA 30:1 GEAR REDUCER

Specifications

  • Center Distance
    3.5000 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    2.820 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    2443 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1695 lb
  • Housing Dimensions
    7.63 x 7.63 x 10.26 in
  • Housing Height
    10.26 in
  • Housing Length
    10.26 in
  • Housing Width
    7.63 in
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Manufacturer Reducer Size
    350
  • Mounting Type
    Base Mounted Integral Feet
  • UPC_NO
    781568183731
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text