Motion
MT3257911
MORSE® Cutting Tools Square End Mill - 5943 Series, Carbide Material, Bright Finish/Coating, Single End, 11/64 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #01188776
MFR #MT3257911
List Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5943 Series, Carbide Material, Bright Finish/Coating, Single End, 11/64 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #01188776
MFR #MT3257911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.39/each for your price

Overview

Mfr description
57911 5943 CARBIDE 4FL EM 11/64"

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2 in
  • Length Type
    Regular
  • Series
    5943
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought