Motion
580
Pipe Thread Sealant - 50 ml, Tube, White Color
Mi Item #01189039
MFR #580
Price$72.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, White Color
Mi Item #01189039
MFR #580

Mfr description
88565 58031 PST 580 PIPE SEALANT
  • designed for the locking and sealing of metal pipes and fittings
  • formulated to impart lubricity, provide immediate low pressure sealing, and to cure to a solid for sealing and securing threaded pipe connections
  • Cures without the use of heat or activators on stainless steel or other inactive surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.84/each

Specifications

Dimensions

  • Container Size
    283.5 g, 10 oz
  • Package Size
    50 ml
  • Weight
    0.15 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Backsplashes, Countertops, Kitchen and Bath Applications
  • Base Type
    Solvent Based
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Solvent Based
  • Color
    White
  • Container Capacity
    10 fl oz;295.7 mL
  • Cure Time
    24 hr
  • Fixture Time
    15 min
  • Full Cure
    48 h
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Series
    580 PST
  • Strength
    Medium
  • Type
    Paste
  • UPC_NO
    079340580312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)