Specifications
Dimensions
- Coupling Size Code1110
- Weight0.84 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934019456
- Product TypeGrid Coupling Components
- UPC_NO782934019456
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)