Motion
1010G GAP DISC (L.E.F.) DBL ENGMT

FALK
1010G GAP DISC (L.E.F.) DBL ENGMT

Gear Coupling Component - Gap Disc, Coupling Size: 1010, Series: G, Material: Rubber
Mi Item #01190134
MFR #1010G GAP DISC (L.E.F.) DBL ENGMT
Price$56.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G GAP DISC (L.E.F.) DBL ENGMT

Gear Coupling Component - Gap Disc, Coupling Size: 1010, Series: G, Material: Rubber
Mi Item #01190134
MFR #1010G GAP DISC (L.E.F.) DBL ENGMT

Mfr description
1010G GAP DISC (L.E.F.) DBL ENGMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.16/each

Specifications

Dimensions

  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Outside Diameter
    2.9500 in
  • Weight
    3.00 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Component Type
    Gap Disc
  • Coupling Component
    Gap Disc
  • Coupling Style
    Double Engagement
  • Coupling Type
    Double Engagement
  • Design Features
    Double Engagement, Gap Disc
  • Flex Type
    Double Engagement
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    1184704
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Gap Disc
  • Series
    G
  • UPC_NO
    782934031557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)