Motion
1015G GAP DISC (L.E.F.) DBL ENGMT

FALK
1015G GAP DISC (L.E.F.) DBL ENGMT

1184705 Gear Coupling Component - Gap Disc, Coupling Size: 1015, G Series, Rubber
Mi Item #01190138
MFR #1015G GAP DISC (L.E.F.) DBL ENGMT
Price$71.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G GAP DISC (L.E.F.) DBL ENGMT

1184705 Gear Coupling Component - Gap Disc, Coupling Size: 1015, G Series, Rubber
Mi Item #01190138
MFR #1015G GAP DISC (L.E.F.) DBL ENGMT

Mfr description
1015G GAP DISC (L.E.F.) DBL ENGMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.25/each

Specifications

Dimensions

  • Coupling Size Code
    1015
  • Outside Diameter
    3.7 in
  • Weight
    0.18 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934031564
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Gap Disc
  • Series
    G
  • UPC_NO
    782934031564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)