Motion
1010GV CTR COMP KIT

FALK
1010GV CTR COMP KIT

Gear Coupling Component - Coupling Size: 1010, Series: GV
Mi Item #01190152
MFR #1010GV CTR COMP KIT
Price$1,076.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010GV CTR COMP KIT

Gear Coupling Component - Coupling Size: 1010, Series: GV
Mi Item #01190152
MFR #1010GV CTR COMP KIT

Mfr description
1010GV CTR COMP KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.13/each

Specifications

Dimensions

  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Weight
    0.71 lbs

Details

  • Component Type
    GV Series Centering Component Kits
  • Coupling Component
    GV Series Centering Component Kits
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0728733
  • Product Type
    Gear Coupling Components
  • Series
    GV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)