Motion
SI 587
Gasket Sealant - Paste, Blue Color, 70 ml, Tube
Mi Item #01190769
MFR #SI 587
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Blue Color, 70 ml, Tube
Mi Item #01190769
MFR #SI 587

Mfr description
135504 58730 587 BLUE RTV 70ML TB/CG
  • One-part, formed-in-place, RTV silicone that forms tough, flexible gaskets directly on the flange
  • Recommended for sealing all types of flanges including stamped sheet metal
  • Designed for superior bonding properties to oil contaminated metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.18/each

Specifications

Dimensions

  • Package Size
    70 ml
  • Specific Gravity
    1.3

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Oxime Silicone
  • Color
    Blue
  • Flash Point
    199.4 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +500 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    NSF, UL
  • Type
    Increased Oil Resistance
  • UPC_NO
    079340587304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)