Motion
SI 587
Gasket Sealant - Paste, Blue Color, 300 ml, Cartridge
Mi Item #01190843
MFR #SI 587
Price$74.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Blue Color, 300 ml, Cartridge
Mi Item #01190843
MFR #SI 587

Mfr description
234590 58775 587 BLUE RTV 300ML CQ
  • One-part, formed-in-place, RTV silicone that forms tough, flexible gaskets directly on the flange
  • Recommended for sealing all types of flanges including stamped sheet metal
  • Designed for superior bonding properties to oil contaminated metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.62/each

Specifications

Dimensions

  • Package Size
    300 ml

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Oxime Silicone
  • Color
    Blue
  • Container Capacity
    80 mL
  • Cure Time
    24 hrs
  • Fixture Time
    2 h
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +500 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    NSF, UL
  • UPC_NO
    079340587755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)