Motion
1120T HUB 3.0000 NON-STK

FALK
1120T HUB 3.0000 NON-STK

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 5.88 in Length Through Bore
Mi Item #01191601
MFR #1120T HUB 3.0000 NON-STK
Price$2,214.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB 3.0000 NON-STK

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 5.88 in Length Through Bore
Mi Item #01191601
MFR #1120T HUB 3.0000 NON-STK

Mfr description
1120T HUB 3.0000 NON-STK 3/4 X 3/8 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,214.27/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Coupling Size Code
    1120
  • Hub Diameter  
    7.06 in
  • Keyway Size
    3/8 x 3/4 in
  • Length Through Bore  
    5.88 in
  • Weight
    67.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    192 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    121000 in
  • UPC_NO
    782934015069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)