Motion
1120T HUB 4.4965 NON-STK (1 x 1/2 KW)

FALK
1120T HUB 4.4965 NON-STK (1 x 1/2 KW)

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 4.4965 in Bore Diameter, 4.7 (T31) in, 4.7 (T35-Shaft Hub) in, 5.88 (T10) in, 5.88 (T20) in, 5.88 (T35-T Hub) in Length Through Bore
Mi Item #01191619
MFR #1120T HUB 4.4965 NON-STK (1 x 1/2 KW)
Price$1,845.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB 4.4965 NON-STK (1 x 1/2 KW)

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 4.4965 in Bore Diameter, 4.7 (T31) in, 4.7 (T35-Shaft Hub) in, 5.88 (T10) in, 5.88 (T20) in, 5.88 (T35-T Hub) in Length Through Bore
Mi Item #01191619
MFR #1120T HUB 4.4965 NON-STK (1 x 1/2 KW)

Mfr description
1120T HUB 4.4965 NON-STK 1 X 1/2 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.23/each

Specifications

Dimensions

  • Bore Diameter  
    4.4965 in
  • Coupling Overall Length
    12 in
  • Coupling Size Code
    1120
  • Distance Between Shafts
    4.91 to 8.06 (T35) in, 9.69 to 16 (T31) in
  • Hub Diameter  
    7.06 (T10) in, 7.06 (T20) in, 7.06 (T35-T-Hub) in, 8.88 (T31) in, 8.88 (T35-Shaft Hub) in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4.7 (T31) in, 4.7 (T35-Shaft Hub) in, 5.88 (T10) in, 5.88 (T20) in, 5.88 (T35-T Hub) in
  • Outside Diameter
    12.12 (T10) in, 12.12 (T31) in, 12.12 (T35) in, 12.61 (T20) in
  • Weight
    52.15 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    192 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    2700 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    121000 in
  • UPC_NO
    782934015137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)