Motion
592
PST Pipe Thread Sealant - 1 L, Bottle, White Color
MI ITEM #01191951
MFR #592
Your Price$397.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PST Pipe Thread Sealant - 1 L, Bottle, White Color
MI ITEM #01191951
MFR #592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$397.84/each(List $477.40)

Overview

Mfr description
209762 59243 1 LTR PST THRDSLNT 592 LT B

Specifications

  • Product Form
    Paste
  • Package Type
    Bottle
  • Package Size
    1 L
  • Chemical Base
    Dimethacrylate Ester
  • Cure Time
    24 hr
  • Color
    White
  • Strength
    Medium
  • Operating Temperature Range
    -65 to +400 °F
  • Aerobic Or Anaerobic
    Anaerobic
  • UPC_NO
    079340592438
  • Weight
    2.93 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought