Motion
1110T HUB 2.7500 NON-STK 5/8 X 5/16 KW

FALK
1110T HUB 2.7500 NON-STK 5/8 X 5/16 KW

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.7500 in Bore Diameter, 5 in Length Through Bore
MI ITEM #01191975
MFR #1110T HUB 2.7500 NON-STK 5/8 X 5/16 KW
Your Price$1,122.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T HUB 2.7500 NON-STK 5/8 X 5/16 KW

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.7500 in Bore Diameter, 5 in Length Through Bore
MI ITEM #01191975
MFR #1110T HUB 2.7500 NON-STK 5/8 X 5/16 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,122.53/each(List $1,347.04)

Overview

Mfr description
1110T HUB 2.7500 NON-STK 5/8 X 5/16 KW

Specifications

  • Coupling Size Code
    1110
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    82500 in
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    131 hp
  • Keyway Size
    5/16 x 5/8 in
  • Coupling Type
    Grid
  • UPC_NO
    782934014925
  • Weight
    42.33 lbs
  • Coupling Size
    1110
  • Outside Diameter
    6.3125 in
  • Overall Length
    8.7500 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text