Overview
Mfr description
1030T41 SPRING GUIDE RING
Specifications
- Coupling Size Code1030
- Compatible Part Number1030T41
- Manufacturer Product Page
- Manufacturer Upc Number782934087585
- UPC_NO782934087585
- Weight0.72 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data