Motion
59330
Superflex Silicone Sealant - Black, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time
Mi Item #01192299
MFR #59330
Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Black, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time
Mi Item #01192299
MFR #59330

Mfr description
193996 59330 SUPERFLEX BLACK RTV 80ML
  • A general-purpose, one-part silicone adhesive sealant
  • Cures at room temperature to form a tough rubber seal
  • Will not slump in overhead or vertical applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.15/each

Specifications

Dimensions

  • Package Size
    80 ml
  • Specific Gravity
    1.84 @ 25 °C
  • Weight
    0.26 lbs

Details

  • Application
    Bonding, Sealing
  • Chemical Base
    Acetoxy silicone
  • Color
    Black
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Tube
  • Prop 65 Statement
    Cancer
  • UPC_NO
    079340593305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)