Motion
59380
Nitrile Oil Seal - Solid, 5.938 in Shaft Dia., 6.801 in OD, 1.125 in Overall Width, J2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01192382
MFR #59380
List Price$303.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.938 in Shaft Dia., 6.801 in OD, 1.125 in Overall Width, J2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01192382
MFR #59380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.55/each for your price

Overview

Mfr description
59380 OIL SEAL
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded
  • Spring Faces Inward
  • Pressfit (Assembled) Into Bolt-On Flange.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.938 in
  • Outside Diameter
    6.801 in
  • Overall Width
    1.125 in
  • Design Type
    J2
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    J2 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311038737
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.
  • Weight
    1.29 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought