Motion
59430
Superflex Silicone Sealant - White, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
MI ITEM #01192527
MFR #59430
List Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - White, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
MI ITEM #01192527
MFR #59430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.17/each for your price

Overview

Mfr description
135506 59430 SUPERFLEX WHITE RTV 80ML
  • General-purpose one-part silicone adhesive sealant
  • Cures at room temperature to form a tough rubber seal
  • Will not slump in overhead or vertical applications
  • Formulated to withstand extreme temperature cycling, UV light and ozone
  • Temperature range: -65°F to 450°F
  • Cannot be painted

Specifications

  • Color
    White
  • Chemical Base
    Acetoxy silicone
  • Application
    Coating, Potting, Sealing
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +450 °F
  • Package Size
    80 ml
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    079340594302
  • Prop 65 Statement
    Cancer
  • Weight
    0.26 lbs
  • Specific Gravity
    1.01 @ 25 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text